Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ AdvanTech TRIonic™ 521 Tripolymer Controlled Environment Gloves
Click to view available options
Size:
8
9
10
Description
Extra long 18 in. tripolymer blend of neoprene, nitrile, and natural rubber combines comfort with added strength, tear resistance, and chemical splash protection. Recommended for Class 10/ ISO Class 4 critical environments.
Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Unpigmented with Z grip
- Unlined, 18 in. long and 20 mil thick
- Trionic triple polymer flat gauntlet cuff
- Triple-washed: twice in a 5 ppm calcium carbonate solution; third ultrapure deionized water wash extracts reactive ions
- Individually air-tested for pinholes
Specifications
Certifications/Compliance | FDA |
Certifications/Compliance (Europe) | EN388, EN ISO 374-5 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Natural |
Exterior Finish | Fully Textured |
Latex Free | No |
Material | Tripolymer |
Size | 8 |
Sterility | Non-sterile |
Thickness (English) | 20 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction