Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Kronit-Proof Nitrile Gloves

Specifications

Glove Cuff Style Gauntlet, over edged
Length (English) 12.5 in.
Length (Metric) 32 cm
Color Green
Material Nitrile
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-131-340
View Documents
MAPA™
395317
7 Pair for $72.30
Case of 12 PR for $733.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-131-341
View Documents
MAPA™
395318
8 Pair for $72.30
Case of 12 PR for $733.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-131-342
View Documents
MAPA™
395319
9 Pair for $72.30
Case of 12 PR for $733.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Combines long lasting chemical protection and cut protection
  • Heavy-duty work glove offers ANSI level 5 cut protection
  • Entirely liquid-proof and withstands mechanical aggression
  • Protects against contact heat up to 250°C
  • Offers great grip when picking up wet and slippery objects
  • Long-lasting performance, measured after five washes
 
Specifications

Specifications

Gauntlet, over edged
32 cm
Nitrile
12.5 in.
Green
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit