Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Optinit Nitrile Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Chlorinated
- Pebbled exterior finish
- 10 pairs/box (100 pairs/carton)
Specifications
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 8 mil |
Thickness (Metric) | 0.20 mm |
For Use With (Application) | Laboratory and food application where dexterity, plus mild chemical/liquid protection is required |
Glove Cuff Style | Flat |
Series | Optinit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction