Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ SensiTron™ Sheer Latex Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
Description
Sensitron™ manufacturing cleaning process ensures consistent low level particles, extractables and non-volatile residues for Class 100/ISO 5 and higher controlled environments.
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Specific |
Material | Latex |
Size | 7.5 |
Sterility | Sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction