Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Temp-Dex 710 Gloves

Thermal protection is now available for precision work

$8.98

Specifications

Color Yellow
Length (English) 9.5 to 11 in.
Length (Metric) 24.13 to 27.94 cm
Material Nitrile
For Use With (Application) handling of composite materials after heat processing, handling of moulds in the ceramic industry, handling of hot steel after welding, handling of hot piping, maintaining pipes, heating equipment
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-046-551
View Documents
MAPA™
710129
9 Pair for $8.98
Case of 50 PR for $351.93
Add to cart
 
19-046-552
View Documents
MAPA™
710121
11 Pair for $8.98
Case of 50 PR for $350.38
Add to cart
 
19-046-550
View Documents
MAPA™
710127
7 Pair for $8.98
Case of 50 PR for $351.93
Add to cart
 
Description

Description

Provide significantly better dexterity and grip than comparable gloves. Each layer in the glove captures the maximum amount of air and protects the hand effectively from the hot part.

Product Features:

  • Thermal insulation is as effective as thick fabric using terry-cotton
  • Nitrile Grip coating means the grasp remains firm in an oily environment
  • Fluid-proof, prevents fumes or hot liquids coming into direct contact with the palm
  • Can maintain contact safely for more than 30 seconds at 100°C
  • Abrasion resistant (Level 4 out of 4)

Compliance

Meets EN 388-411 and EN 407 standards.

Specifications

Specifications

Yellow
24.13 to 27.94 cm
handling of composite materials after heat processing, handling of moulds in the ceramic industry, handling of hot steel after welding, handling of hot piping, maintaining pipes, heating equipment
Nylon
121.1°C
900 g
9.5 to 11 in.
Nitrile
Knit
250°F
32 oz.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit