MAPA™ Temp-Dex 710 Gloves

Thermal protection is now available for precision work

Manufacturer: MAPA™ 710129

 View more versions of this product

Catalog No. 19-046-551

  Check Availability
Add to Cart

    Specifications

    Temperature (English) Max. 250°F
    Glove Cuff Style Knit
    For Use With (Application) handling of composite materials after heat processing, handling of moulds in the ceramic industry, handling of hot steel after welding, handling of hot piping, maintaining pipes, heating equipment
    Length (English) 9.5 to 11 in.
    Length (Metric) 24.13 to 27.94cm
    Material Nitrile
    Liner Material Nylon
    Size 9
    Temperature (Metric) Max 121.1°C
    Weight (Metric) 900g
    Weight (English) 32 oz.
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit