Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

MAPA™ StanSolv™ Unlined Nitrile Gloves

Comfort and dexterity while providing high mechanical strength

Manufacturer:  MAPA™ 479416

Catalog No. 19-048-635




Description

Description

  • Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
  • Nitrile compound provides resistance to snag, puncture, abrasion, and cuts
  • Chlorinated finish provides easy on/off
  • Straight cuff
  • Thickness: 15mil (0.38 mm)
  • Length: 33cm (13 in.)
  • Come in size 6

Specifications

Specifications

Safety
Textured
automotive, mechanical industry, food industry, chemical industry
6
Powder-free
13 in.
In use with paints, pigments and inks-wipe with a clean cloth dampened with a suitable Solvent and rub over with a dry cloth, in use with a Solvent (alcohols, diluents) rub over with a dry cloth, in use with Acids or Alkalies thoroughly rinse the gloves i
Flat
Nitrile
0.38 mm
Green
33.02 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit