Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ ChemPly™ N-740 Chemical Protection Polychloroprene Gloves

Catalog Number 19048517L
Click to view available options
Size:
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves feature two superimposed neoprene layers to increase the mechanical and chemical resistance. Red inner layer ensures that any wear is clearly visible.

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 18 in. length
  • 30 mil thickness
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat 3, CE 0334
Chlorinated Yes
Color Black
Latex Free Yes
Material Neoprene
Size 9
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:3112
EN 421 No
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Model 414709
Series Chem-Ply™ N-740
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit