Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Sure-Grip™ Latex Gloves

Flock-lined and liquidproof

Manufacturer:  MAPA™ 201037

 View more versions of this product

Catalog No. 11-388-114B



Add to cart

Description

Description

Resist mild acids, alcohols, alkalis, salts, aldehydes and some animal and vegetable fats. Excellent resistance to abrasions, cuts and tears. Suitable for use in food applications, electronic assembly, lab and agricultural chemical handling, glassware handling, and commercial housekeeping.

  • Made from high-density natural rubber latex for high-tensile strength, flexibility, and durability
  • Cotton-flock lining absorbs perspiration
  • Embossed grip pattern prevents greasy solids build-up and provides positive grip on hard-to-grasp materials
  • Contoured palm and curved fingers reduce hand fatigue
  • With flat cuff
  • Length: 12 in. (30cm); thickness: 20mil.
  • Color: yellow

Certifications

CE marked CE approved.

Compliance

Meet 21CFR170–199.

Specifications

Specifications

Safety
Flat
Cotton Flock
Contoured
20 mil
Non-sterile
30.5 cm
Embossed, Diamond
Resistant to mild Acids, Alcohols, Alkalis, Salts, Aldehydes and some animal and vegetable Fats, excellent resistance to abrasions, cuts and tears, food applications, electronic assembly, lab and agricultural chemical handling, Glassware handling and commercial housekeeping.
Rubber
7
Yellow
12 in.
21 CFR 170-199
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit