Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 450 Chemical Protection Neoprene/Natural Rubber Gloves

Extra long 16 in. cuff provides added protection for forearm. Ideally used for loading, unloading and handling chemicals, and also used in other various types of industries.

$974.50

Specifications

Certifications/Compliance (Europe) Cat 3 CE 0334, EN 420
Material Neoprene, Latex
Color Black
Length (English) 16 in.
Length (Metric) 40.6 cm
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-050-570
View Documents
MAPA™
450446
6
Case of 72 for $974.50
Add to cart
 
19-050-571
View Documents
MAPA™
450447
7
Case of 72 for $974.50
Add to cart
 
19-050-572
View Documents
MAPA™
450448
8
Case of 72 for $974.50
Add to cart
 
19-050-573
View Documents
MAPA™
450449
9
Case of 72 for $974.50
Add to cart
 
19-050-574
View Documents
MAPA™
450440
10
Case of 72 for $974.50
Add to cart
 
19-050-575
View Documents
MAPA™
450441
11
Case of 72 for $974.50
Add to cart
 
Description

Description

  • Extra long cuff for better forearm protection
  • Freedom of movement, due to the supple quality of the neoprene
  • Comfortable cotton flock lining
  • Embossed texture provides secure grip
  • Ideal for chemical handling, loading and unloading
  • Other applications include: Automotive/mechanical industry, spreading fertilizer, preparation of industrial glues, and industrial cleaning/maintenance
Specifications

Specifications

Cat 3 CE 0334, EN 420
Black
40.6 cm
Embossed
Cotton Flock
Neoprene, Latex
16 in.
Electric accumulator and battery manufacturing; handling, loading and unloading of chemicals; Industrial cleaning and maintenance; preparation of industrial glues; spreading fertilizer
Lined
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit