Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ TempDex 720 Nitrile-Coated Thermal Protection Gloves
Click to view available options
Size:
7
9
11
Description
- Aramid Fiber knit construction offers cut protection
- Terrycloth liner provides comfort and insulation
- Nitrile coating enhances grip in moderately oily applications
- Silicone free to prevent traces or defects on metal sheets and glass
- Protection from temperatures up to 150°C
Specifications
Coating Material | Nitrile |
Color | Orange |
Material | Aramid Fiber |
Size | 9 |
Temperature (English) Max. | 300°F |
Temperature (Metric) Max | 150°C |
For Use With (Application) | Ceramic, Hot Material Handling, Steel Manufacturing, and Vulcanization |
Glove Cuff Style | Knit |
Series | TempDex 720 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction