Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ TempIce 700 Nitrile-Coated Knitted Thermal Protection Gloves
Click to view available options
Size:
7
8
9
10
Description
- Nitrile coating provides non-slip grip capabilites in wet or dry conditions
- Insulated liner protects hands in temperatures down to -10°C
- Materials remain flexible and comfortable, even in low temperatures
- Silicone free to prevent traces and defects on metal sheets or glass
- Washable for up to 5 cleaning cycles
Specifications
Coating Material | Nitrile |
Color | Black |
Exterior Finish | No Texture |
Hand | Specific |
Size | 7 |
For Use With (Application) | Construction, Maintenance, Order Preparation, and Waste Collection |
Glove Cuff Color | Blue |
Glove Cuff Style | Knit |
Series | TempIce 700 |
Temperature (English) Min | 14°F |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction