Learn More
MAPA Tri-Poly Powder-Free Trilite Gloves
Smooth chlorinated finish provides easy donning, doffing and double gloving
$29.00
Specifications
Color | Purple |
---|---|
Length (English) | 10 in. |
Length (Metric) | 25.5 cm |
Material | Neoprene, Nitrile, Rubber |
Glove Cuff Style | Rolled |
Alert:
These products contain natural rubber latex and are not recommended for use by those who may be allergic to natural rubber proteins.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-111-126B
|
MAPA
994957 |
Medium |
Pack of 100 for $29.00
Case of 10 PK for $290.00 |
|
19-111-126D
|
MAPA
994959 |
X-Large |
Pack of 100 for $29.00
Case of 10 PK for $290.00 |
|
19-111-126A
|
MAPA
994956 |
Small |
Pack of 100 for $29.00
Case of 10 PK for $290.00 |
|
19-111-126C
|
MAPA
994958 |
Large |
Pack of 100 for $29.00
Case of 10 PK for $290.00 |
|
Description
Smooth chlorinated finish provides easy donning, doffing and double gloving
Textured fingertips with lightly halogenated finish for optimum tactility and grip; wet or dry.
- Tri-polymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical-splash protection
- Exclusive finish minimizes tape and label sticking to gloves
- Powder-free for no cross contamination
- Ambidextrous shape designed to fit either hand comfortably
- Rolled cuff, unlined
- Length: 10 in. (25.4cm)
- Thickness: 6mil
- Color: Purple
Laboratory research, light assembly, precision parts handling, light maintenance, sorting applications
Compliance
FDA 510(k) approved.
Specifications
Purple | |
25.5 cm | |
Rolled | |
6 mil |
10 in. | |
Neoprene, Nitrile, Rubber | |
Powder-free |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.