Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Ultrane™ Grip & Proof 500 Nitrile Coated Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Grip & Proof coating enhances grip in oily environments
- Coating reduces muscle strain and boosts productivity
- Repels oil penetration and reduces dermatitis
- Color adapted to dirty environments for a prolonged durability
- Silicone-free to prevent traces or defects on sheet metal and glass prior to painting
- Washable up to 3 cleaning cycles without degradation
- DMF-free
Specifications
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Product Type | Seamless Knit Gloves |
Size | 9 |
EN388 Standard | 4121A |
Glove Cuff Style | Knit |
Series | Ultrane 500 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction