Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Solo Ultra 980 Disposable Nitrile Gloves

Catalog Number 191302652G
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, nitrile disposable gloves are 12 in. long and feature pebbled fingertips. Ideal for automotive, mechanical or laboratory applications.

  • Textured grip for added safety in wet and dry conditions
  • Ambidextrous
  • Color: Blue
  • Smooth with pebbled fingertips
  • Length: 12 in.; Thickness: 8 mil
Certifications/Compliance (Europe) Cat III, CE 0334
Applications Industrial, Laboratory
Color Blue
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 3X-Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 980421
Series Solo Ultra 980
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit