Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Ultrane™ 546 Foam Nitrile Coated Gloves

Unbeatable for fingertip precision in dirty and oily environments

$55.30

Specifications

Color Black
Length (English) 8.25 to 10.25 in.
Length (Metric) 20.95 to 26.03 cm
Material Foam Nitrile
Exterior Finish Seamless
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-249-672
View Documents
MAPA™
546608
8 Dozen of 12 for $55.30
Case of 8 DZ for $374.50
Add to cart
 
Description

Description

  • Foam nitrile coating that is resistant to greasy or oily dirt particles
  • Seamless textile support on inside
  • Medium duty
  • Knitted wrist
  • Ventilated back
  • Abrasion resistant
  • High tactile sensitivity and freedom of movement, due to the reduced thickness
  • Color: Black
  • Length: 8.25 to 10.25 in. (depending on size)

  • Automotive/Mechanical industry
  • Construction Industry (Metalworkers/Locksmiths and Roofers/Tilers/Glazers)
  • Technical Maintenance of Local Authorities
  • Light handling in storage areas
  • Packaging

Certifications

CE marked

Specifications

Specifications

Black
20.95 to 26.03 cm
Seamless
Knit
8.25 to 10.25 in.
Foam Nitrile
automotive, construction industry, technical maintenance of local authorities, light handling in storage areas, packaging
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit