MAPA™ Ultrane™ 560 Polyurethane Coated Gloves

Polyurethane coating provides maximum grip in oily or wet applications

Manufacturer: MAPA™ 560391

 View more versions of this product

Catalog No. 19-249-735

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Knit
    For Use With (Application) handling Glass window panes, sheet Metal applications and any operation with a moderate risk of cuts and contact with Oily/wet parts
    Liner Material HDPE, Polyamide
    Cut Resistance Rating Level 1
    Cleaning Procedure Launderable at 104°F with standard Detergent for reuse
    Exterior Finish Smooth
    Length (English) 9.25 in.
    Length (Metric) 23.49cm
    Material Polyurethane
    Size 11
    Coated Area Entire hand
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit