Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Table with Plain Apron and ChemGuard Top: Leg Brace, Stretcher and Electrical Option
Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Maple Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.
Supplier: Diversified Spaces™ P7602M34SE
Description
- 1.25 in. ChemGuard Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
Specifications
Plain Apron Table | |
SEFA compliant and MAS Certified Green™ | |
Middle school or for use with milder chemicals | |
Chemical resistant, earth-friendly UV | |
86.36 cm | |
34 in. | |
226.79 kg |
Plain Apron | |
No | |
Leg Brace, Stretcher and UL rated Electrical | |
ChemGuard | |
24 x 60 in. (60.96 x 152.4 cm) | |
500 lb. | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction