Learn More
Diversified Woodcrafts Maple Table with Plain Apron and Epoxy Resin Top
With non-emitting, chemical-resistant UV finish.
Manufacturer: Diversified Woodcrafts P7206M30N
Description
- Constructed from maple
- Plain apron with heavy-duty 13-gauge steel corner braces
- Epoxy resin table surface
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
SEFA compliant and MAS Certified Green | |
30 in. | |
500 lb. | |
Wood (Maple) | |
D x W: 24 x 54 in. |
UV | |
Nuts and washers, leg boots and levelers. | |
226.79kg | |
Plain Apron Table | |
1 in. Epoxy Resin top |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.