Learn More
Diversified Woodcrafts Maple Table with Plain Apron and Solid Epoxy Top: Leg Brace and Stretcher Option
Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Woodcraft Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.
Manufacturer: Diversified Woodcrafts P7606M34S
Description
- 1 in. Epoxy Table Surface
- 2.25in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces and stretcher
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
No | |
Chemical resistant, earth-friendly UV | |
34 in. | |
Leg Brace and Stretcher | |
226.79kg | |
Plain Apron Table | |
60.96 x 152.4cm | |
Solid Epoxy |
SEFA compliant and MAS Certified Green™ | |
High school and above with gas and other heat producing processes | |
86.36cm | |
500 lb. | |
Wood (Maple) | |
24 x 60 in. | |
Plain Apron |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.