Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Market Forge Sterilmatic™ Analog Steam Pressure Sterilizers

Sterilize laboratory glassware as well as liquids

Manufacturer:  Market Forge STME

 View more versions of this product

Catalog No. 14-460


Add to cart

Description

Description

 The Sterilmatic is dependable, and ideally suited for laboratories, veterinary clinics, processing plants and more.
  • Automatic temperature contro, heats to 121°C (250°F)
  • Operating pressure: 15psi (1 atm/100kPa)
  • Front-mounted controls with 60-minute timer
  • Features switch for instruments or liquids, and simple operating instructions
  • Fast preheating—reach sterilizing temperature in 8 to 10 minutes from cold start, 3 to 7 minutes in continued use
  • Doors lock automatically and cannot be opened until pressure is exhausted
  • Removable doors of 12 guage stainless-steel
  • Incorporate low-water cutoffs, safety valves, thermostatic steam trap
  • Release pressure and shut off power supply at end of cycle
  • Polished stainless-steel exterior with adjustable feet
  • Clad aluminum interior chamber
Note: Must be hardwired in the location of use.

Order Info

Accessory components such as recording charts and wire baskets available. (See Cat. No. 14-460-252)

Certifications

CSA, ASME

Specifications

Specifications

CSA, ASME
78.7cm
27.625 in.
Domestic fixed temperature
208-240V, 60Hz, 45A
121°C
150 lb.
15Psi
18.75 in.
31 in.
85L
70.1cm
Sterilimatic Analog Steam Pressure Sterilizer
60Hz
250°F
68kg
16 dia. x 26 in. D
47.6cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit