Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Market Forge Market Forge Sterilmatic™ Digital Steam Pressure Sterilizers

Sterilize laboratory glassware as well as liquids

Manufacturer:  Market Forge 956301

 View more versions of this product

Catalog No. 14-460-261



Description

Description

 The Sterilmatic is dependable, and ideally suited for laboratories, veterinary clinics, processing plants and more.
  • Operates at 15psi pressure and features switch for instruments or liquids, and simple operating instructions
  • Two exhaust speeds FAST or SLOW availablede pending on the sterilizing media
  • Build-In Data recorder and Printer
  • Programable buttons to store up to three Temp/Time/ Vent Settings
    • Maintains set temperature with built-in microprocessor
    • Electric steam trap. Removable pan supports
    • Polished stainless-steel exterior, removable 12-guage stainless-steel door
          
Specifications

Specifications

A.S.M.E. and C.S.A. approved
78.7cm
72.7cm
Sterilimatic™ Digital Steam Pressure Sterilizer
225° to 250°F
220-240V, 50Hz, 48A
68kg
18.75 in.
31 in.
28.625 in.
Export
107° to 121°C
LCD
150 lb.
15Psi
47.6cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit