Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Market Forge Sterilmatic™ Digital Steam Pressure Sterilizers

Sterilize laboratory glassware as well as liquids

$21520.00

Specifications

Width (English) 18.75 in.
Width (Metric) 47.6cm
Product Type Sterilimatic™ Digital Steam Pressure Sterilizer
Temperature Range (English) 225° to 250°F
Temperature Range (Metric) 107° to 121°C
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Model Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Model Price Quantity & Availability  
14-460-260
View Documents
Market Forge
956300
208-240V, 60Hz, 45A Domestic
Each for $21,520.00
Add to cart
 
Description

Description

 The Sterilmatic is dependable, and ideally suited for laboratories, veterinary clinics, processing plants and more.
  • Operates at 15psi pressure and features switch for instruments or liquids, and simple operating instructions
  • Two exhaust speeds FAST or SLOW availablede pending on the sterilizing media
  • Build-In Data recorder and Printer
  • Programable buttons to store up to three Temp/Time/ Vent Settings
    • Maintains set temperature with built-in microprocessor
    • Electric steam trap. Removable pan supports
    • Polished stainless-steel exterior, removable 12-guage stainless-steel door
          
Specifications

Specifications

18.75 in.
Sterilimatic™ Digital Steam Pressure Sterilizer
107° to 121°C
A.S.M.E. and C.S.A. approved
78.7cm
68kg
72.7cm
47.6cm
225° to 250°F
15Psi
31 in.
150 lb.
28.625 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit