Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Replacement Tubing

Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability

Manufacturer:  MilliporeSigma™ Supelco™ 51889U

 View more versions of this product

Catalog No. 11-101-0091


Add to cart

Description

Description

  • Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
  • Compatible with 10-32 coned receiving ports
  • Seals up to 19,000 psi (1,310 bar)
  • Requires only 2 in-lbs of installation torque
  • Superior re-usability, can be used up to 200 times
  • Consistent performance
  • Truly finger-tight - no tool required
Specifications

Specifications

10-32 Coned Receiving Ports
PEEK-lined
150 mm
19,000 psi (1,310 bar)
Replacement Tubing
25 µm
Stainless Steel
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

MarvelX is a trademark of IDEX Health & Science, LLC