Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Replacement Tubing

Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability

$161.60

Specifications

Description PEEK-lined
For Use With 10-32 Coned Receiving Ports
Material Stainless Steel
Maximum Pressure 19,000 psi (1,310 bar)
Type Replacement Tubing
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
11-101-0091
View Documents
MilliporeSigma™ Supelco™
51889U
25 µm 150 mm
Each for $161.60
Add to cart
 
11-101-0093
View Documents
MilliporeSigma™ Supelco™
51891U
25 µm 350 mm
Each for $161.60
Add to cart
 
11-101-0092
View Documents
MilliporeSigma™ Supelco™
51890U
100 µm 150 mm
Each for $161.60
Add to cart
 
11-101-0094
View Documents
MilliporeSigma™ Supelco™
51893U
100 µm 350 mm
Each for $161.60
Add to cart
 
Description

Description

  • Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
  • Compatible with 10-32 coned receiving ports
  • Seals up to 19,000 psi (1,310 bar)
  • Requires only 2 in-lbs of installation torque
  • Superior re-usability, can be used up to 200 times
  • Consistent performance
  • Truly finger-tight - no tool required
Specifications

Specifications

PEEK-lined
Stainless Steel
Replacement Tubing
10-32 Coned Receiving Ports
19,000 psi (1,310 bar)
SDS

MarvelX is a trademark of IDEX Health & Science, LLC

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit