Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems Stainless Steel Replacement Tubing

Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability

$111.71

Specifications

For Use With 10-32 Coned Receiving Ports
Material Stainless Steel
Maximum Pressure 19,000 psi (1,310 bar)
Type Replacement Tubing
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
11-101-0579
View Documents
MilliporeSigma™ Supelco™
51900U
125 µm 150 mm
Each for $111.71
Add to cart
 
11-101-0580
View Documents
MilliporeSigma™ Supelco™
51901U
125 µm 350 mm
Each for $111.71
Add to cart
 
11-101-0581
View Documents
MilliporeSigma™ Supelco™
51904U
254 µm 150 mm
Each for $111.71
Add to cart
 
11-101-0582
View Documents
MilliporeSigma™ Supelco™
51906U
254 µm 350 mm
Each for $111.71
Add to cart
 
Description

Description

  • Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
  • Compatible with 10-32 coned receiving ports
  • Seals up to 19,000 psi (1,310 bar)
  • Requires only 2 in-lbs of installation torque
  • Superior re-usability, can be used up to 200 times
  • Consistent performance
  • Truly finger-tight - no tool required
Specifications

Specifications

10-32 Coned Receiving Ports
Stainless Steel
19,000 psi (1,310 bar)
Replacement Tubing
SDS

MarvelX is a trademark of IDEX Health & Science, LLC

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit