Master Lock 410 Xenoy Safety Padlocks

Manufacturer: Master Lock 410KAYLWX

 View more versions of this product

Catalog No. 19-813-509

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Product Type Padlock
    Material Xenoy™ Plastic
    For Use With (Application) For lockout/tagout applications
    Height (English) 1.75 in.
    Height (Metric) 4.44cm
    Locking Mechanism 6-pin tumbler cylinder
    Width (English) 1.5 in.
    Key Type Alike, Master
    Width (Metric) 3.81cm
    Clearance (Metric) 3.81cm
    Clearance (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit