Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Master Lock™ 410 Xenoy Safety Padlocks
Manufacturer: Master Lock™ 410KAMKOR
Specifications
3.81cm | |
Orange | |
Keyed alike and master keyed | |
For lockout/tagout applications | |
4.44cm | |
1.5 in. |
1.5 in. | |
Padlock | |
Xenoy™ Plastic | |
1.75 in. | |
6-pin tumbler cylinder | |
3.81cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title