Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Identification Tags and Collars

Allow instant identification of assigned padlock user

Manufacturer:  Master Lock 71TAG

 View more versions of this product

Catalog No. 18-999-1348


  Check Availability
Add to cart

Specifications

Description

  • Solid Brass tag withstands rugged work environments
  • Names and numbers can be inscribed, stamped, or painted on blank tags
  • Order brass tag and attachment ring, 18-999-1348, and collar with rivet, 18-999-1349, for attaching to padlocks

Order Info

Each tag measures 1 3/4L x 1/2 in.W (4.4 x 1.3cm).

Description & Specifications

Specifications

1.75 x 0.5 in. (44.45 x 12.7mm)
1.75 in.
Brass
0.5 in.
Individual identification
44.45mm
Identification Tag
12.7mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit