Master Lock™ Laminated Steel Padlock

Manufacturer: Master Lock 5KAA1114

 View more versions of this product

Catalog No. 19-813-530

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Shackle 10mm
    Color Gray bumper
    Product Type Master lock padlock
    Key Type Non-rekeyable
    Material Steel
    For Use With (Application) Industrial, storefront and business gates, tool cribs, construction sites and equipment, vending machines
    Height (English) Shackle 1 in.
    Height (Metric) Shackle 25mm
    Includes 4-pin W1 cylinder, colored bumper
    Locking Mechanism Dual locking lever
    Width (English) 0.18 in.
    Width (English) Shackle 0.93 in.
    Width (Metric) 51mm
    Width (Metric) Shackle 23.6mm
    Diameter (English) Shackle 0.37 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit