Master Lock™ No. 3 Padlocks

Manufacturer: Master Lock 3KABLU

 View more versions of this product

Catalog No. 19-813-490

  Check Availability
Add to Cart

    Specifications

    Product Type Padlock
    For Use With (Application) Industrial, storefront and business gates, tool cribs, construction sites and equipment, vending machines
    Width (English) 1.56 in.
    Width (Metric) Shackle 1.57cm
    Diameter (Metric) 0.71cm
    Diameter (English) 0.28 in.
    Color Blue Bumper
    Key Type Alike
    Material Laminated Steel
    Locking Mechanism 4-pin tumbler cylinder
    Width (English) Shackle 0.62 in.
    Width (Metric) 3.96cm
    Clearance (Metric) 1.9cm
    Clearance (English) 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit