Master Lock No. 31 Padlocks

Manufacturer: Master Lock 31KALFWHT

 View more versions of this product

Catalog No. 19-822-520

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 0.71cm
    Diameter (English) 0.28 in.
    Color White
    Product Type Padlock
    Key Type Alike
    Material Steel
    For Use With (Application) Industrial, storefront, business gates
    For Use With (Equipment) Tool cribs, construction equipment, vending machines
    Locking Mechanism Dual levers, 5-pin W27 cylinder
    Width (English) 1.5 in.
    Width (Metric) 3.81cm
    Clearance (Metric) 3.8cm
    Clearance (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit