Master Lock No. 7 Padlocks

Manufacturer: Master Lock 7LF

 View more versions of this product

Catalog No. 19-813-538

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 0.4cm
    Product Type Padlock
    For Use With (Application) Industrial, storefront and business gates, tool cribs, construction sites and equipment, vending machines
    Includes 2 keys
    Width (English) 1.12 in.
    Width (English) Shackle 1.5 in.
    Width (Metric) Shackle 1.27cm
    Diameter (English) 0.18 in.
    Color Silver
    Key Type Different
    Material Laminated Steel
    Height (English) 1 in.
    Height (Metric) 2.5cm
    Locking Mechanism 4-pin cylinder
    Width (Metric) 2.84cm
    Clearance (Metric) 3.81cm
    Clearance (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit