Master Lock Photo Labels

Manufacturer: Master Lock 4115701

 View more versions of this product

Catalog No. 19-813-520

  Check Availability
Add to Cart

    Specifications

    Color Red, Orange, Green, Teal, Purple, Black, Blue
    Product Type Photo I.D. Label
    Material Xenoy™
    For Use With (Application) For harsh working environment
    Height (English) 1.75 in.
    For Use With (Equipment) For 411 padlocks
    Height (Metric) 4.4cm
    Width (English) 1 in.
    Width (Metric) 2.5cm
    Quantity 28/Pk.
    Certifications/Compliance OSHA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit