Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety High-Visibility Aluminum Padlock

$93.80

Specifications

Certifications/Compliance FDA
Diameter (English) 0.25 in.
Diameter (Metric) 0.635cm
Product Type Padlock
For Use With (Application) Ideal for corrosive and tough environments
View More Specs

Products 8
Catalog Number Mfr. No. Clearance (English) Clearance (Metric) Color Material Price Quantity & Availability  
Catalog Number Mfr. No. Clearance (English) Clearance (Metric) Color Material Price Quantity & Availability  
19-813-517
View Documents
Master Lock™
411RED
1.5 in. 3.81cm Red Zenex™ Thermoplastic
Each for $93.80
Add to cart
 
19-156-137
View Documents
Master Lock™
6835KABLU
1 in. 2.7cm Blue Aluminum This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-156-142
View Documents
Master Lock™
411GRN
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-156-138
View Documents
Master Lock™
6835KAGRN
1 in. 2.7cm Green Aluminum This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-156-139
View Documents
Master Lock™
6835KAORG
1 in. 2.7cm Orange Aluminum This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-156-141
View Documents
Master Lock™
6835KAYLW
1 in. 2.7cm Yellow Aluminum This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-813-522
View Documents
Master Lock™
411ORJ
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-156-700
View Documents
Master Lock™
6835LFYLW
1.5 in. 3.81cm Yellow Aluminum This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

Withstands harsh, corrosive environments; available in 6 vibrant colors; Over 5-pin cylinder with over 10,000 key changes

  • Durable padlock protection with a high-visibility, powder-coated finish
  • Vibrant colors provide safety color recognition plus high security
  • These aluminum locks have a pick-resistant five-pin Pro Series™ cylinder, but are conveniently rekeyable Corrosive-resistant locks are all 1 1/2 in. wide (40mm) and have shackle diameters of 1/4 in. (6.35mm)
  • Vertical shackle clearance is 1 1/16 in. (27mm)
  • Uses FDA approved lubricants safe for use in food processing

Specifications

Specifications

FDA
0.635cm
Ideal for corrosive and tough environments
2.7cm
0.25 in.
Padlock
1.5 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit