Master Lock™ Safety Lockout Padlocks

Lightweight Zenex thermoplastic body

Manufacturer: Master Lock 410YLW

 View more versions of this product

Catalog No. 18-999-1350C

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Shackle 3.8cm
    Diameter (English) Shackle 0.25 in.
    Diameter (Metric) Shackle 0.635cm
    Height (English) Shackle 1.5 in.
    Height (English) 1.75 in.
    Height (Metric) 4.45cm
    Includes Write-on english, spanish and french labels
    No. of Pin 6
    Width (English) Shackle 0.78 in.
    Width (Metric) Shackle 1.98cm
    Color Yellow
    Product Type Safety Lockout Padlock
    Width (English) 1.5 in.
    Width (Metric) 3.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit