Master Lock™ Thermoplastic Safety Lock

Manufacturer: Master Lock 410MKBLU2KEY

 View more versions of this product

Catalog No. 19-813-514

  Check Availability
Add to Cart

    Specifications

    Product Type Safety padlock
    Key Type Keyed different
    Material Thermoplastic
    For Use With (Application) For lockout/tagout applications
    Height (Metric) 4.4cm
    Includes 6-pin Tumbler cylinder
    Width (English) 1.5 in.
    Width (Metric) 3.8cm
    Certifications/Compliance OSHA
    Clearance (English) 1.5 in.
    Color Blue
    Height (English) 1.75 in.
    Clearance (Metric) 3.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit