Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Mastercycler™ Nexus Eco Thermal Cycler, 115 V PROMO

Mastercycler™ Thermal Cyclers enable users to choose the consumable that best fits their needs, as it accommodates various types of PCR plates, tubes, and tube strips. The Nexus Eco is a satellite unit and requires a Mastercycler Nexus or Mastercycler Nexus Gradient for operation.

Manufacturer:  Eppendorf 2231000813

Catalog No. 633200029PM


Add to cart

Description

Description

  • Mastercycler Nexus Thermal Cyclers offer reliability and ease of use at an affordable price
  • Instruments feature low energy consumption, easy expansion to three units, and a small footprint
  • An e-mail is sent when a run is complete, allowing workers to focus on other experiments within the lab
  • Self-test function verifies the functionality of all six Peltier elements on the block
  • Flexible lid adjusts to a height of all types of common PCR consumables, from low volume all the way up to 0.5 mL PCR tubes
  • Eppendorf Thermal Sample Protection (TSP) prevents premature sample heating during the inital heating phase of the lid, keeping nonspecific PCR products from amplification
  • Up to two Mastercycler Nexus Eco Units can be controlled by one Mastercycler Nexus or Mastercycler Nexus Gradient Cycler
Specifications

Specifications

96 x 0.2 mL PCR Tubes, 71 x 0.5 mL PCR Tubes, or 1 PCR Plate (96-well)
Color
Yes
Graphic
41.2 cm
9.8 in.
12.63 in.
24 lb.
540 W
3°C/sec (Measured at the Block)
±0.2°C
Yes
2 Years
PCR
16.63 in.
41.2 x 25 x 32.1 cm
8 in.
1°C to 20°C
CAN_in/CAN_out, Ethernet, USB
25 cm
32.1 cm
16.22 in.
10.9 kg
115 V
0.2 mL Tubes, 0.5 mL Tubes, 96-well Plate
≤±0.3°C
4°C to 99°C
>700
Standard PCR, Fast PCR, and In-Situ PCR
50/60 Hz
41.2 cm
115 V, 50/60 Hz
SDS
Documents
Product Certifications
Promotions

Promotions

  • Eppendorf North America
    Get up to 27% off your purchase of an Eppendorf Mastercycler Nexus Eco or X2 Thermal Cycler.

    12-31-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit