Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Pump Tubing, Puri-Flex™

Masterflex™ I/P™ Precision Pump Tubing is long life tubing for pharma and bio-process applications

$159.20 - $206.50

Specifications

Autoclavable Yes
Color Translucent
For Use With (Application) Masterflex pumps
Material Puri-Flex
Overall Length (English) 25 ft.
View More Specs

Products 3
Catalog Number Tubing Size Price Quantity & Availability  
Catalog Number Tubing Size Price Quantity & Availability  
13-200-117
View Documents
I/P 26
Pack for $159.20
Add to cart
 
13-200-118
View Documents
I/P 73
Pack for $185.80
Add to cart
 
13-200-119
View Documents
I/P 82
Pack for $206.50
Add to cart
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Yes
    Masterflex pumps
    25 ft.
    Translucent
    Puri-Flex
    Peristaltic Pump Tubing
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit