Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Analog Variable-Speed Console Drives

Masterflex™ L/S™ Analog Variable-Speed Console Drives are compact and cost effective for general fluid transfer applications

$943.50

Specifications

Control Type Analog
Electrical Requirements 50/60 Hz
Flow Rate 1.2 to 2900 mL/min
Includes 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; Please specify ultimate destination when ordering.
Material Painted Steel and ABS Plastic
View More Specs

Products 2
Catalog Number Voltage Price Quantity & Availability  
Catalog Number Voltage Price Quantity & Availability  
13-200-021
View Documents
90 to 130 VAC
Each for $943.50
Add to cart
 
13-200-022
View Documents
180 to 260 VAC
Each for $943.50
Add to cart
 
Description

Description

  • Flow rate 0.42 to 2900 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive
  • Specifications

    Specifications

    Analog
    1.2 to 2900 mL/min
    Painted Steel and ABS Plastic
    1 pump head
    50/60 Hz
    6 ft. (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; Please specify ultimate destination when ordering.
    20 to 600 rpm
    Yes
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit