Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Digital Console Process Drives

Masterflex L/S Digital Console Process Drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process and wash-down environments

Manufacturer:  Masterflex™ MFLX0757538

Catalog No. 11-747-353


Add to cart

Includes: 6-ft (1.8-m) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection.

Description

Description

  • Flow rate: 0.006 to 3400 mL/min (up to 54 GPH) with L/S tubing. Flow rate depends on drive rpm and tubing size
  • Housings are completely sealed — NEMA 4X (IP66) rated for washdown
  • Drives are easy-to-clean and resistant to commonly used cleaning and sanitizing solutions — simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or
  • Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Anti-drip function ensures dispense accuracy
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Remote control via sealed circular connector on drive:
    • Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
    • Pumping direction requires open collector or contact closure
    • Start/stop/purge requires open collector or contact closure
    • Tachometer output scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector

Order Info

These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Certifications

CE; ETL(US & CA); IP66

Compliance

ISO 9002 registered

Warranty and Services

2 Years

Specifications

Specifications

±0.1% (Resolution: 0.1 rpm at 600 rpm)
CE; ETL(US & CA)
Digital Variable Speed
Graphical LCD
0.006 to 3400 mL/min., depending on pump head, tubing size, and rpm
Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
75
6-ft (1.8-m) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection.
L/S
9.25 in.
12 in.
9 in.
Yes
Digital Variable Speed
75 w
90/260 VAC
2.2 A
Silver
Masterflex L/S Digital Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
90/260 VAC 50/60 Hz
Fluid handling
50/60 Hz
IP66
Stainless Steel
2
23.5 cm
30.5 cm
22.9 cm
Open-head
Compatible with all L/S formulations
26.3 lb.
0.1 to 600 rpm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit