Thermo Scientific™ Matrix™ Electronic Pipette Accessories

Optimize electronic pipetters with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks and power supplies.

Manufacturer: Thermo Scientific™ 1066

 View more versions of this product

Catalog No. 14-387-058

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Description Pipetter Stand, 6-position, Revolving Carousel
    Item Description 1066

    Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.

    Pipetter Stands:

    • Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
    • Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
    • Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy

    Tube Racks:

    • Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
    • Two different tube racks are available for simple reformatting from tubes to microplates
    • Work with either 12 x 75mm or 13 x 100mm test tubes in an 8x12 in. or 5x12 in. format
    • Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit