Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Maxim™ Elite 1000 Series Safety Glasses
Click to view available options
Lens Tint:
Blue, Mirror
Brown
Clear
Gray
Light Gray
Photochromic
Purple, Mirror
Description
- The next generation Maxim design offers upgraded features with perfomance lens technology
- Influenced by lifestyle eyewear with stylish wrap-around lens design
- Lightweight rubber painted matte frame material with embossed 3M logo
- Blue or blue-violet mirrored lens options increase sunlight reflection, perfect for working in bright conditions
- 3M eye protection meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Coating | Scratch-resistant |
Description | Model: MXE1013SGAF-BLK |
Lens Tint | Photochromic |
Product Type | Safety glasses |
For Use With (Application) | Primary Metals, Chemicals, Automotive, Masonary, UV Protection, Grinding, Facility Maintenance, Construction, Sub Applications, Transportation, Assembly, Remediation, Machine Operations, Law Enforcement, Chemical Handling, Pharmaceuticals, Machining, Mining, Riveting, Food and Beverage, Drilling, Food and Beverage Manufacturing, Aviation, Pouring/Casting, Chiseling, Sawing, General Manufacturing, Power Fastening, Oil and Gas, Demolition |
Frame Color | Black |
No. per Case | 5/Cs. |
Temple Style | Soft Rubber Temples |
Lens Material | Polycarbonate |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction