Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 2506 Reciprocating Shaker Available on GSA/VA Contract for Federal Government customers only.

Conduct chemical extractions, blood sample mixing and silver staining of polyacrylamide gels with these reciprocating shakers.

Manufacturer:  Thermo Scientific™ SHKA2506

 View more versions of this product

Catalog No. 11-675-152


Add to cart
This item is not returnable. View return policy

Description

Description

Conduct chemical extractions, blood sample mixing and silver staining of polyacrylamide gels withThermo Scientific™ MaxQ™ 2506 Reciprocating Shakers. Provides back and forth motion with an adjustable stroke length of 0.5 to 1.5 in. (1.2 to 3.8cm) to automate hand shaking of separatory funnels with three interchangeable platform to accomodate various applications. Maximize shaking capacity by choosing your platform with pre-installed clamps.

Features:
  • Units feature an easy to use analog operating system and variable speed control for gentle to vigorous agitation
  • Built-in timer ensures repeatable results
  • Three interchangeable platforms provide increased capacity.
  • Back-and-forth motion with adjustable stroke length (0.5 to 1.5 in. [1.2 to 3.8cm]) automates hand shaking of separatory funnels
  • Can be used in incubators, warm rooms, environmental chambers and refrigerators
  • Continuous or timed (1 to 60 min.) operation mode
  • Metal locking tab on speed control knob prevents speed from increasing or decreasing if knob is bumped
  • DC motor and variable speed (10 to 250rpm) controlled by rotary dial

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps) Clamps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

10 to 250 rpm
MaxQ
Analog
120V
4° to 40°C (Operating)
15 lb. (6.8kg)
17.4 in.
18.3cm
34.3cm
27 lb.
DC
UL, cUL
120V 50/60Hz
Shakers
10 to 250rpm
Adjustable from 0.5 to 1.5 in. (1.2 to 3.8cm)
39° to 104°F
1 to 60 min. or continuous
7.2 in.
13.5 in.
44.2cm
20 to 80%
12.3kg
50/60Hz
17.4 x 13.5 x 7.2 in. (44.2 x 34.3 x 18.3cm)
Documents
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit