Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 2506 Reciprocating Shaker Available on GSA/VA Contract for Federal Government customers only.

Conduct chemical extractions, blood sample mixing and silver staining of polyacrylamide gels with these reciprocating shakers.

$3258.00

Specifications

Certifications/Compliance UL, cUL
Control Analog
Dimensions (L x W x H) Exterior 17.4 x 13.5 x 7.2 in. (44.2 x 34.3 x 18.3cm)
Load Bearing Capacity 15 lb. (6.8kg)
Model MaxQ
View More Specs

Products 1
Catalog Number Mfr. No. Width (Metric) Exterior Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Exterior Price Quantity & Availability  
11-675-152 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
SHKA2506
34.3cm
Each for $3,258.00
Add to cart
 
Description

Description

Conduct chemical extractions, blood sample mixing and silver staining of polyacrylamide gels withThermo Scientific™ MaxQ™ 2506 Reciprocating Shakers. Provides back and forth motion with an adjustable stroke length of 0.5 to 1.5 in. (1.2 to 3.8cm) to automate hand shaking of separatory funnels with three interchangeable platform to accomodate various applications. Maximize shaking capacity by choosing your platform with pre-installed clamps.

Features:
  • Units feature an easy to use analog operating system and variable speed control for gentle to vigorous agitation
  • Built-in timer ensures repeatable results
  • Three interchangeable platforms provide increased capacity.
  • Back-and-forth motion with adjustable stroke length (0.5 to 1.5 in. [1.2 to 3.8cm]) automates hand shaking of separatory funnels
  • Can be used in incubators, warm rooms, environmental chambers and refrigerators
  • Continuous or timed (1 to 60 min.) operation mode
  • Metal locking tab on speed control knob prevents speed from increasing or decreasing if knob is bumped
  • DC motor and variable speed (10 to 250rpm) controlled by rotary dial

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps) Clamps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

UL, cUL
17.4 x 13.5 x 7.2 in. (44.2 x 34.3 x 18.3cm)
MaxQ
Adjustable from 0.5 to 1.5 in. (1.2 to 3.8cm)
12.3kg
1 to 60 min. or continuous
Analog
15 lb. (6.8kg)
DC
27 lb.
10 to 250rpm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit