Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers Available on GSA/VA Contract for Federal Government customers only.

Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers.

Manufacturer: Thermo Scientific™ SHKA40001CE

 View more versions of this product

Catalog No. 11-676-100

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Speed 40 to 400rpm
    Temperature Range (Metric) Ambient+10° to 60°C
    Type Shakers
    Certifications/Compliance UL, cUL
    Model MaxQ 4000 Benchtop
    Width (English) Platform 18 in.
    Length (Metric) Platform 45.7cm
    Width (Metric) Platform 45.7cm
    Capacity 6 ea. 2L Flasks
    Speed Range 40 to 400rpm
    Hertz 50/60Hz
    Load Bearing Capacity 50 lb. (22.7kg)
    Motor Type Triple eccentric drive
    Temperature Accuracy +/- 0.1°C
    Voltage 240V
    Description Large Incubated
    Electrical Requirements 240V 50/60Hz
    Orbit 1.9cm (0.75 in.)
    Length (English) Platform 18 in.

    Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.

    MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 x 18in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

    • Triple eccentric drive delivers uniform motion with 0.75in. (19mm) circular orbit
    • Timed or continuous-run modes
    • Clear, scratch-resistant lid for sample viewing
    • Safety interlock stops platform when lid is opened
    • Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
    • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails

    Analog Models

    • Speed control from 40 to 400rpm by rotary dial
    • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
    • Easy-to-read LED digital temperature display
    • Continuous and timed operation from 1 to 60 min.

    Digital Models

    • Variable speed control from 15 to 500 rpm
    • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
    • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
    • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
    • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
    • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
    • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
    • Solid-state DC brushless motor is maintenance free

    Overall Dimensions Inches (cm)

    Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 32 (81.3) x 22.5 (57.2) x 22 (55.9)

    Models SHKA4000-7, SHKE4000-7: 34 (86.4) x 22.5 (57.2) x 22 (55.9)

    Shipping Weight Lb. (kg)

    Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 167 (75.8)

    Models SHKA4000-7, SHKE4000-7: 212 (96.2)

    Ordering Information:

    For a complete system, order platforms and clamps (sold separately).

    Requires:

    Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

    Recommended for:

    • Cell culture
    • Solubility studies
    • Extraction procedures
    • Plasmid purification
    • General mixing
    • Bacterial suspensions
    • Staining and destaining
    • Washing procedures
    • Hybridizations
    • Protein expression

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit