Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shaker, Digital Package A Promo

Combine incubated and refrigerated temperatures with a small footprint by using these affordably-priced, orbital shakers, ideal for incubating a small number of vessels.

Manufacturer:  Thermo Scientific™ SHKE4450GAPM

Catalog No. 11-676-180PM

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.

Key Features:
  • Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
  • Chamber holds four 1L flasks
  • Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Interlock stops platform when lid is opened

Digital Models:

  • Three individual LED displays: speed, time and temperature
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Set point retention retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free

Operating Chiller:

  • Provides a refrigerated atmosphere
  • For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
  • Achieve temperature ranges from 20° to 30°C

Package includes:

  • 13 x 11 in. universal platform
  • 4 x 1L flask clamps

Requires:

All MaxQ 4450 shakers with cooling coil require a chiller sold separately.

Recommended for:

  • Cell culture
  • Solubility studies
  • Extraction procedures
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations
  • Protein expression in bacteria
Specifications

Specifications

MaxQ 4450
Ambient+5° to 80°C
11 in.
28cm
4 ea. 1L Flasks
69.1cm
Triple eccentric drive
78kg
120V
35.8cm
Analog; 5 deg above ambient to 80 deg C
UL, cUL
(L x W x H) Exterior: 27.2 x 14.1 x 15.8 in. (69.1 x 35.8 x 40.1cm)
40 to 400rpm
40 to 400rpm
1.9cm (0.75 in.)
13 in.
33cm
27.2 in.
35 lb. (15.9 kg)
77 lb.
+/- 0.1°C
14.1 in.
Incubated without cooling coil
Shakers
13 x 11 in. universal platform; 4 x 1L flask clamps
120V 50/60Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit