Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers Available on GSA/VA Contract for Federal Government customers only.

Combine incubated and refrigerated temperatures with a small footprint by using these affordably-priced, orbital shakers, ideal for incubating a small number of vessels.

Manufacturer: Thermo Scientific™ SHKE44501CE

 View more versions of this product

Catalog No. 11-676-097

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) Ambient+5° to 60°C
    Speed 15 to 500rpm
    Type Shakers
    Width (Metric) Platform 33cm
    Capacity Four 1L Flasks
    Width (English) Exterior 14.1 in.
    Certifications/Compliance UL, cUL, CE
    Dimensions (L x W x H) Exterior 27.2 x 14.1 x 15.8 in. (69.1 x 35.8 x 40.1cm)
    Orbit 1.9cm (0.75 in.)
    Length (English) Platform 11 in.
    Width (English) Platform 13 in.
    Length (Metric) Platform 28cm
    Height (English) Exterior 15.8 in.
    Speed Range 15 to 500 ±1rpm
    Height (Metric) Exterior 40.1cm
    Hertz 50/60Hz
    Length (English) Exterior 27.2 in.
    Length (Metric) Exterior 69.1cm
    Load Bearing Capacity 35 lb. (15.9 kg)
    Motor Type Triple eccentric drive
    Shipping Weight (English) 77 lb.
    Shipping Weight (Metric) 35kg
    Temperature Accuracy +/- 0.1°C
    Voltage 240V
    Width (Metric) Exterior 35.8cm
    Description Incubated without cooling coil
    Item Description Digital; 5 deg above ambient to 80 deg C
    Electrical Requirements 240V 50/60Hz

    Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.

    Key Features:

    • Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
    • Chamber holds four 1L flasks
    • Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
    • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
    • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
    • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
    • Interlock stops platform when lid is opened

    Analog Models:

    • Speed is controlled by a rotary dial, monitored accurately by a traditional tachometer
    • Easy-to-read LED digital temperature display
    • Speed: 40-400rpm Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
    • Timed: 1 to 60 min. or continuous

    Digital Models:

    • Three individual LED displays: speed, time and temperature
    • Variable speed control from 15 to 500rpm
    • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
    • Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
    • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
    • Set point retention retains parameters during power failure and restarts unit automatically after power is restored
    • Solid-state DC brushless motor is maintenance-free

    Operating Chiller:

    • Provides a refrigerated atmosphere
    • For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
    • Achieve temperature ranges from 20° to 30°C

    Ordering Information:

    For a complete system, order platforms and clamps (sold separately).

    Requires:

    Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). All MaxQ 4450 shakers with cooling coil require a chiller sold separately.

    Recommended for:

    • Cell culture
    • Solubility studies
    • Extraction procedures
    • Plasmid purification
    • General mixing
    • Bacterial suspensions
    • Staining and destaining
    • Washing procedures
    • Hybridizations
    • Protein expression in bacteria

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit