Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 5000 Floor-Model Shakers Available on GSA/VA Contract for Federal Government customers only.

Complete large capacity applications with ease. Combine incubated and refrigerated temperatures with an orbital shaker for large capacity applications.

Manufacturer:  Thermo Scientific™ SHKE50007

 View more versions of this product

Catalog No. 11-675-208

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Complete large capacity applications with ease using the Thermo Scientific™ MaxQ™ 5000 Floor-Model Shakers, versatile incubated/refrigerated units featuring an easy side-access drain system, making cleaning spills easy and retractable foot casters to easily position the shaker in the lab. These shakers also feature a foot pedal for hands-free operation and a large slanted viewing window to check progress. Ideal for cell culture, solubility studies, plasmid purification, staining and destaining, extraction procedures, protein expression and many other applications.

Key Features:
  • Easily accommodate six 4L flasks, four 6L flasks or six 2800mL Fernbach flasks
  • Wide temperature range: 10°C above ambient to 60°C on incubated models, 15°C below ambient to 60°C on refrigerated models
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24 hr. operation, even at high speeds
  • Drip pan built into the chamber floor under the platform contains spills
  • Clear, scratch-resistant lid for sample viewing
  • With foot pedal for hands-free operation and retractable casters for portability
  • Optional shelf provides additional storage space and convenience when switching flasks
  • Access ports provided through side of cabinet wall for probes, thermocouples or sensors
  • Optional gassing manifold enables direct gassing into flasks for anaerobic cultures

Analog Models:

  • Easy-to-read LED digital temperature display
  • Perform timed studies with timed operation from 1 to 60 minutes or operate shaker in continuous mode

Digital Models:

  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • View speed, time and temperature simultaneously on three separate LED digital displays
  • Visual/audible alarms alert to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free
  • RS-232 interface allows remote monitoring of speed, time and temperature

Overall Dimensions:

  • Platform dimensions: 30 x 18 in. (76 x 45 cm)
  • Overall Dimensions L x W x H: 32 x 41 x 41 in. (83.1 x 104.1 x 104.1 cm)

Shipping Weight:

  • Models SHKA5000 and SHKE5000: 476 lb. (215.9kg)
  • Models SHKA5000-7 and SHKE5000-7: 512 lb. (232.2kg)

Ordering Information:

For a complete system, order platforms and clamps (sold separately)

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)
  • Clamps

Recommended for:

  • Cell culture
  • Bacterial suspensions
  • Solubility studies
  • Staining and destaining
  • Extraction procedures
  • Washing procedures
  • Plant growth
  • Hybridizations
  • General mixing
  • Plasmid purification
  • Protein expression

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Large Incubated and Refrigerated
-15° to 60°C
30 in.
76cm
plus/minus0.1°C at 37°C in flask
41 in.
50/60Hz
81.3cm
DC brushless
232.2kg
Continuous or timed operation from 0.1 minute to 999 hours
41 in.
Incubated/Refrigerated Floor-Model Console Orbital Shaker
Shakers
32 x 41 x 41 in. (81.3 x 104.1 x 104.1cm)
15 to 500 rpm
15 to 500 ±1 rpm
2.5cm (1 in.)
18 in.
45cm
Digital
104.1cm
32 in.
75 lb. (34kg)
512 lb.
± 0.1°C
120V
104.1cm
Incubated/Refrigerated Floor-Model Console Orbital Shaker
UL, cUL, CE
120V 50/60Hz
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit