Learn More
Thermo Scientific™ MaxQ™ 6000 Refrigerated Stackable Shaker, digital, 120V Package B
Save valuable lab space with stackable shakers. These shakers combine orbital shaking with general purpose incubation for added versatility.
Supplier: Thermo Scientific™ SHKE60007PB
Description
Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor.
- Stackable units accept flasks up to 6L
- Two adjustable-height shelves provide added storage
- Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
- Available in incubated or refrigerated models
- Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Solid-state DC brushless motor, variable speed control from 15 to 500rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
- View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
- Displayed time counts up during continuous operation and down during timed runs
- Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
- Eliminate sudden starts and stops with soft start feature
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Safety interlock stops shaking motion when the door is open
- Platform motion stops when excess vibration is detected due to an unbalanced load
- Retains parameters during power failure and restarts unit automatically after power is restored
- RS-232 interface allows remote monitoring of speed, time and temperature
- Large viewing window and internal light allow sample visibility, minimizing the need to open the door
- Door can be hinged from the right or left by the user for convenient placement in the lab
- 18 × 18 in. platform can be dual-tiered inside the chamber to double the shaking capacity
- Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18 in. (46 × 46cm) universal and dedicated platforms
- Durable powder-coated, cold-rolled steel exterior construction
- Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators
Overall Dimensions
- Platform dimensions: 18 × 18 in. (45.7 × 45.7cm)
- Overal dimensions L × W × H: 33 × 27 × 40.5 in. (83.9 × 69.6 × 102.9cm)
Package includes:
- Two adjustable-height perforated stainless-steel shelves.
- 1 x 18x18 in. universal platform
- 16 x 250mL flask clamps
Recommended for:
- Bacterial suspensions
- Hybridizations
- Solubility studies
- Diagnostic test
- Extraction procedures
- Washing procedures
- General mixing
- Protein expression
- Staining and destaining
- Plasmid purification
Specifications
1.9 cm (0.75 in.) | |
120 V, 60 Hz | |
Shaker | |
60 Hz | |
40.5 in. | |
33 in. | |
83.8 cm | |
27.5 in. | |
45.7 cm | |
196 kg | |
1 x 18 x 18 in. universal platform; 16 x 250mL flask clamps | |
0.1 hr. up to 999 hr., 0.1 min. up to 999 min., or continuous |
15 to 300 rpm ±1 (stacked); 15 to 500 rpm ±1 (unstacked) | |
Ambient minus 15°C to +60°C | |
cUL, UL, CE | |
Stainless Steel Platform | |
102.9 cm | |
18 in. | |
45.7 cm | |
69.9 cm | |
430 lb. | |
Digital | |
Triple eccentric drive |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.